PLASTIC ADHESION PROMOTOR, 297G

5867.000125 - UNSPSC 31201600
5867000125083 1
PLASTIC ADHESION PROMOTOR, 297G PLASTIC ADHESION PROMOTOR, 297G
PLASTIC ADHESION PROMOTOR, 297G
New

Delivery

In stock delivery from our warehouses.

Plastic adhesion promotor for use in spot repairs of plastic parts.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 5:56 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 297 g
Chemical basis Polyolefin
Colour Transparent
Recommended Layer Thickness 1 - 2 µm
Case Quantity 6 pcs
EAN 4068362155932

Features

Fast drying
Excellent adhesion properties
Even spray out, flat fan pattern
Can be overcoated with all commercial finishing paints after only 15 minutes

Applications

For plastic parts such as PP, PP/EPDM, ABS, SAN, PC, PA, PUR-RIM, R-TPU, PPO, PBT, PUR soft foam, UP-GF plastics. Not suitable for PE, Styrofoam and synthetic resin-coated surfaces.

Customers Also Viewed

Is Often Bought With

You Might Also Like